Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellera Bar Sink Faucet

  • Mfr # 29107-CP

  • Zoro # G401198297


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Material
Metal
Faucet Spout
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29107-CP
Zoro #
G401198297
UPC #
885612753007
Country of Origin
Unknown

Dimensions

Height
13 in.
Spout Height
8.125 in.

Details

Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Material
Metal
Faucet Spout
Swivel
Number Of Handles
1

Description

With an elegant, versatile design, this Bellera faucet offers exceptional functionality for a bar sink or secondary kitchen sink. The high-arch spout swivels 180 degrees, giving you wide coverage for food and drink prep and simplifying cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.