Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellera Centerset Lav Faucet, 1.2 Gpm

  • Mfr # 27378-4-BN

  • Zoro # G608438899


product price: $249.71
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Standards
WaterSense Listed; ADA Compliant
Length
5.1875 in
Width
4 in
Height
4.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27378-4-BN
Zoro #
G608438899
UPC #
885612970527
Country of Origin
Unknown

Dimensions

Length
5.1875 in
Width
4 in
Height
4.8125 in

Details

Finish
Vibrant Brushed Nickel
Standards
WaterSense Listed; ADA Compliant

Description

Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.