Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BELLERA TOWEL RING

  • Mfr # 27386-CP

  • Zoro # G212372855


product price: $25.05
/ea

Key Features

Finish
Polished Chrome
Material
Metal
Collection
Bellera
Width
6-11/16 in
Height
7-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27386-CP
Zoro #
G212372855
UPC #
885612974075
Country of Origin
Unknown

Dimensions

Width
6-11/16 in
Height
7-5/8 in

Details

Finish
Polished Chrome
Material
Metal
Collection
Bellera

Description

Distinguished by an elegant silhouette, the Bellera accessory collection adds style and grace to your home with a traditional style that easily flows with your entire homefts aesthetic. Paired with thoughtful functionality, this towel ring is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.