Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellera Transfer Valve Trim

  • Mfr # T23949-4-2BZ

  • Zoro # G608455643


product price: $95.70
/ea
Free Shipping & Returns

Key Features

Height
6.496 in
Width
7.638 in
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23949-4-2BZ
Zoro #
G608455643
UPC #
885612965141
Country of Origin
Unknown

Dimensions

Height
6.496 in
Width
7.638 in
Length
10.63 in

Description

Bellera Transfer Valve Trim
  • •10.63 in. L x 7.638 in. W x 6.496 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.