Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellera Transfer Valve Trim

  • Mfr # T23949-4-BN

  • Zoro # G408455102


product price: $112.68
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length (In.)
4.5 in
Standards
ADA Compliant
Height
4.5 in
Width
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23949-4-BN
Zoro #
G408455102
UPC #
885612965158
Country of Origin
Unknown

Dimensions

Length (In.)
4.5 in
Height
4.5 in
Width
4.875 in

Details

Finish
Vibrant Brushed Nickel
Standards
ADA Compliant

Description

Distinguished by an elegant silhouette, the Bellera collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, this valve trim is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.