Zoro Homepage

Bellwether 60" x 30-1/4" alcove bath, right drain

  • Mfr # 838-34

  • Zoro # G421666103


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Drain Location
Right
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, California Title24
Material
Cast Iron
Color
Fresh Green
Finish
Fresh Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-34
Zoro #
G421666103
UPC #
195711151407
Country of Origin
United States

Dimensions

Height
14 in
Length
60 in
Width
30.25 in

Details

Drain Location
Right
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, California Title24
Material
Cast Iron
Color
Fresh Green
Finish
Fresh Green
Item
Bathing

Description

An update of a bestseller, Bellwether features a clean, contemporary design in a popular, industry-standard size. Its integral apron simplifies alcove installation, while a low step-over threshold allows for comfortable entry and exit. Bellwether's wide ledges provide storage space for towels, toiletries, and other items. Crafted from enameled cast iron, this bath offers years of reliable performance. Safeguard slip-resistant surface enhances safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.