Zoro Homepage

Bellwether 60" X 34" Single-Threshold

  • Mfr # 9193-0

  • Zoro # G8678002


product price: $1,167.82
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Mounting Type
Three Wall Alcove
Material
Cast Iron
Standards
ASME A112.19.1; ASME, CSA
Color
White
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9193-0
Zoro #
G8678002
UPC #
885612315755
Country of Origin
China

Dimensions

Height (In.)
4 in
Length
60 in
Width (In.)
34 in

Details

Item
9193-0
Mounting Type
Three Wall Alcove
Material
Cast Iron
Standards
ASME A112.19.1; ASME, CSA
Color
White

Description

9193-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.