
Bellwether 66X32X16.5, Rh, Bath
Mfr # 848-96
Zoro # G301200151
product price: $1,903.83
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Drain Location
Right
Height
17 in
Width
32 in
Finish
Biscuit
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848-96
Zoro #
G301200151
UPC #
885612158369
Country of Origin
Unknown
Dimensions
Height
17 in
Width
32 in
Length
66 in
Details
Drain Location
Right
Finish
Biscuit
Material
Cast Iron
Description
An update of a bestseller, Bellwether features a clean, contemporary design in a popular, industry-standard size. Its integral apron simplifies alcove installation, while a low step-over threshold allows for comfortable entry and exit. Bellwether's wide ledges provide storage space for towels, toiletries, and other items. Crafted from enameled cast iron, this bath offers years of reliable performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.