Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellwether Drain Cover

  • Mfr # 9155-NY

  • Zoro # G408659371


product price: $65.65
/ea

Key Features

Material of Construction - Drains
Plastic
Length (In.)
25.375 in
Finish
Dune
Width
7.5 in
Height (In.)
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9155-NY
Zoro #
G408659371
UPC #
885612276728
Country of Origin
Unknown

Dimensions

Length (In.)
25.375 in
Width
7.5 in
Height (In.)
0.6875 in

Details

Material of Construction - Drains
Plastic
Finish
Dune

Description

Create a clean, finished look with this plastic drain cover for your Bellwether shower base. Designed to fit snugly over the top of the recessed drain, this removable drain cover enhances comfort by keeping water from pooling underfoot and simplifies cleaning and maintenance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.