Zoro Homepage

Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Offset Drain

  • Mfr # 9165-0

  • Zoro # G2619782


product price: $1,045.42
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Mounting Type
Alcove
Material
Cast Iron
Height (In.)
4-1/2 in
Standards
ASME A112.19.1; ASME, CSA
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9165-0
Zoro #
G2619782
UPC #
885612296405
Country of Origin
China

Dimensions

Height (In.)
4-1/2 in
Width (In.)
32 in
Length
60 in

Details

Item
9165-0
Mounting Type
Alcove
Material
Cast Iron
Standards
ASME A112.19.1; ASME, CSA
Color
White

Description

9165-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.