Zoro Homepage

Bento Bundle, Light

  • Mfr # 35000-LGT

  • Zoro # G515694487


product price: $233.43
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
4.75 in
Length
8.75 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35000-LGT
Zoro #
G515694487
UPC #
195711195296
Country of Origin
China

Dimensions

Overall Height (In.)
4.75 in
Length
8.75 in
Width
17 in

Details

Item
Kitchen Accessories

Description

Designed to sit securely in the bowl of the Riverby workstation kitchen sinks, this three-piece accessory set includes a colander/drying rack, soaking bin with drain, and drain board to make food preparation a breeze. When not in use, they neatly stack together in the bowl or can be tucked away within a cupboard. Create a kitchen space that works for you with KOHLER.


  • For use with Riverby workstation kitchen sinks
  • Set includes colander / drying rack, soaking bin with drain, and drain board
  • 8-3/4" x 17" (222 x 432-mm)
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.