Zoro Homepage

Betello Trip Lever, Lh

  • Mfr # 21261-L-2MB

  • Zoro # G601248075


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Material
Zinc
Length
3-11/16 in
Compliance
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21261-L-2MB
Zoro #
G601248075
UPC #
885612886873
Country of Origin
Unknown

Dimensions

Length
3-11/16 in

Details

Item
Trip Lever
Finish
Vibrant Brushed Modern Brass
Material
Zinc
Compliance
ADA

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.