Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Betello Trip Lever, Lh

  • Mfr # 21261-L-AF

  • Zoro # G108585536


product price: $104.47
/ea
Free Shipping & Returns

Key Features

Height
1.25 in
Standards
ADA Compliant
Length
0.8125 in
Material
Metal
Width
3.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21261-L-AF
Zoro #
G108585536
UPC #
195711030061
Country of Origin
Unknown

Dimensions

Height
1.25 in
Length
0.8125 in
Width
3.6875 in

Details

Standards
ADA Compliant
Finish
Vibrant French Gold
Material
Metal

Description

This left-hand trip lever complements the contemporary design of the Betello two-piece toilet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.