Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Betello Trip Lever, Lh

  • Mfr # 21261-L-TT

  • Zoro # G208455111


product price: $115.27
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
3.6875 in
Height
1.25 in
Length
0.8125 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21261-L-TT
Zoro #
G208455111
UPC #
195711030078
Country of Origin
Unknown

Dimensions

Width
3.6875 in
Height
1.25 in
Length
0.8125 in

Details

Material
Metal
Standards
ADA Compliant
Finish
Vibrant Titanium

Description

This left-hand trip lever complements the contemporary design of the Betello two-piece toilet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.