Zoro Homepage

Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System

  • Mfr # 8857-BN

  • Zoro # G801196985


product price: $239.88
/ea
Free Shipping & Returns

Key Features

For Use With
2"x4" in-wall tank and carrier system
Height
6-5/16 in
Color/Finish
Vibrant Brushed Nickel
Width
8-7/8 in
Length
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8857-BN
Zoro #
G801196985
UPC #
885612679703
Country of Origin
Unknown

Dimensions

Height
6-5/16 in
Width
8-7/8 in
Length
8-7/8 in

Details

For Use With
2"x4" in-wall tank and carrier system
Color/Finish
Vibrant Brushed Nickel

Description

For use with the K-18829-NA 2"x4" in-wall tank and carrier system, this durable flush actuator plate allows you to choose between 0.8 or 1.6 gallons per flush (gpf). Bevel offers a unique aesthetic that complements the geometries of the Veil wall-hung toilet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.