Zoro Homepage

Bidet Seat, Plastic, White

  • Mfr # 27142-CR-0

  • Zoro # G601196925


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Width
16-15/16 in
Features
Quick Release Seat, Soft Close; Electronic; Front Cleansing Spray, Rear Cleansing Spray, Heated Seat, Remote Control, Night Light
Seat Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27142-CR-0
Zoro #
G601196925
UPC #
885612724182
Country of Origin
Unknown

Dimensions

Width
16-15/16 in
Seat Height
4-3/4 in
Power Cord Length
43 in

Details

Color
White
Material
Plastic
Features
Quick Release Seat, Soft Close; Electronic; Front Cleansing Spray, Rear Cleansing Spray, Heated Seat, Remote Control, Night Light
Collection
C3
Includes
T-Fitting, Inlet Water Supply Hose, And Seat Mounting Bracket.; Installation Hardware
Item
Bidet Seat

Description

The K-27142-CR heated bidet toilet seat offers instant warm water cleansing in a slim, low-profile design. Includes LED Nightlight, remote control and automatic UV light sanitizing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.