Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifold multipurpose rack

  • Mfr # 35006-NA

  • Zoro # G321666098


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Overall Width
11.97 in
Overall Length
16.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35006-NA
Zoro #
G321666098
UPC #
195711205995
Country of Origin
China

Dimensions

Overall Width
11.97 in
Overall Length
16.34 in

Details

Item
Kitchen Accessories

Description

This bifold multipurpose rack is designed to provide a versatile 16-3/8" x 12" surface on top of Strive and Billings kitchen sinks for drying dishes, scrubbing and rinsing items, or defrosting foods. The durable stainless steel rods make this rack strong enough to hold heavy pots as you fill them, while the flexible silicone coating provides heat resistance if you need a trivet. The rack is dishwasher-safe and can be folded for convenient storage when not in use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.