Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billet Pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28669-3-BV

  • Zoro # G621666514


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Color/Finish
Vibrant Brushed Bronze
Mounting Type
Deck-Mount
Typical Application
Residential
Overall Width
5.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28669-3-BV
Zoro #
G621666514
UPC #
195711211736
Country of Origin
United States

Dimensions

Overall Width
5.83 in
Overall Length
11.26 in
Overall Height
19.52 in

Details

Drain Style
Contemporary
Color/Finish
Vibrant Brushed Bronze
Mounting Type
Deck-Mount
Typical Application
Residential
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, the collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.