
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28669-9-BL
Zoro # G021666480
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Matte Black
Drain Style
Traditional
Typical Application
Residential
Overall Width
5.77 in
Mounting Type
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28669-9-BL
Zoro #
G021666480
UPC #
195711211804
Country of Origin
United States
Dimensions
Overall Width
5.77 in
Overall Height
19.46 in
Overall Length
11.26 in
Details
Color/Finish
Matte Black
Drain Style
Traditional
Typical Application
Residential
Mounting Type
Deck-Mount
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.