Zoro Homepage

Billet Pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28669-9-BV

  • Zoro # G721666490


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Residential
Drain Style
Traditional
Overall Width
5.77 in
Overall Height
19.46 in
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28669-9-BV
Zoro #
G721666490
UPC #
195711211828
Country of Origin
United States

Dimensions

Overall Width
5.77 in
Overall Height
19.46 in
Overall Length
11.26 in

Details

Typical Application
Residential
Drain Style
Traditional
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Color/Finish
Vibrant Brushed Bronze
Mounting Type
Deck-Mount

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.