Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billet Pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28669-9-TT

  • Zoro # G721666469


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Traditional
Color/Finish
Vibrant Titanium
Typical Application
Residential
Mounting Type
Deck-Mount
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28669-9-TT
Zoro #
G721666469
UPC #
195711211859
Country of Origin
United States

Dimensions

Overall Length
11.26 in
Overall Height
19.46 in
Overall Width
5.77 in

Details

Drain Style
Traditional
Color/Finish
Vibrant Titanium
Typical Application
Residential
Mounting Type
Deck-Mount
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.