
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28669-9-VS
Zoro # G921666498
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Spout Height
9.5625 in
Valve Type
Ceramic Disc
Drain Style
Traditional
Mounting Type
Single Hole
Finish
Vibrant Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28669-9-VS
Zoro #
G921666498
UPC #
195711211866
Country of Origin
United States
Dimensions
Spout Height
9.5625 in
Height
19.5 in
Overall Length
11.26 in
Overall Height
19.46 in
Overall Width
5.77 in
Details
Valve Type
Ceramic Disc
Drain Style
Traditional
Mounting Type
Single Hole
Finish
Vibrant Stainless
Flow Rate
1.5 GPM
Faucet Type
Kitchen Faucet
Item
Kitchen Sink Faucets
Color/Finish
Vibrant Stainless
Handle Material
Metal
Number of Handles
1
Typical Application
Residential
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Material
Metal
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.