
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28671-3-CP
Zoro # G521665822
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc
Material
Metal
Faucet Type
Kitchen Faucet
Overall Width
10.91 in
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28671-3-CP
Zoro #
G521665822
UPC #
195711212108
Country of Origin
United States
Dimensions
Overall Width
10.91 in
Spout Height
7-3/4 in
Overall Length
10.73 in
Height
16.5 in
Overall Height
16.5 in
Details
Valve Type
Ceramic Disc
Material
Metal
Item
Kitchen Sink Faucets
Faucet Type
Kitchen Faucet
Color/Finish
Polished Chrome
Flow Rate
1.5 GPM
Handle Material
Metal
Drain Style
Contemporary
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Finish
Polished Chrome
ADA Compliant
Yes
Mounting Type
Widespread
Typical Application
Residential
Number of Handles
2
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.