
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28671-3-SN
Zoro # G821665942
product price: $1,204.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Residential
Flow Rate
1.5 GPM
Number of Handles
2
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28671-3-SN
Zoro #
G821665942
UPC #
195711212115
Country of Origin
United States
Dimensions
Spout Height
7.75 in
Overall Width
10.91 in
Overall Height
16.5 in
Height
16.5 in
Overall Length
10.73 in
Details
Typical Application
Residential
Flow Rate
1.5 GPM
Number of Handles
2
Valve Type
Ceramic Disc
ADA Compliant
Yes
Color/Finish
Vibrant Polished Nickel
Handle Material
Metal
Faucet Type
Kitchen Faucet
Drain Style
Contemporary
Mounting Type
Widespread
Finish
Vibrant Polished Nickel
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Material
Metal
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.