
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28671-9-BMB
Zoro # G621665661
product price: $1,383.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.91 in
Drain Style
Contemporary
Color/Finish
Matte Black with Brushed Moderne Brass
Overall Height
16.5 in
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28671-9-BMB
Zoro #
G621665661
UPC #
195711212177
Country of Origin
United States
Dimensions
Overall Width
10.91 in
Overall Height
16.5 in
Overall Length
10.73 in
Details
Item
Kitchen Sink Faucets
Drain Style
Contemporary
Color/Finish
Matte Black with Brushed Moderne Brass
Typical Application
Residential
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Mounting Type
Deck-Mount
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.