
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28671-9-CP
Zoro # G721665608
product price: $954.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck-Mount
Overall Width
10.91 in
Overall Height
16.5 in
Color/Finish
Polished Chrome
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28671-9-CP
Zoro #
G721665608
UPC #
195711212191
Country of Origin
United States
Dimensions
Overall Width
10.91 in
Overall Height
16.5 in
Overall Length
10.73 in
Details
Mounting Type
Deck-Mount
Color/Finish
Polished Chrome
Typical Application
Residential
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.