Zoro Homepage

Billet Single-handle bar sink faucet with two-function extended-reach spout and side sprayer

  • Mfr # 28667-3-SN

  • Zoro # G121666533


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Height
14.29 in
Mounting
Deck-Mount
Finish
Vibrant Polished Nickel
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28667-3-SN
Zoro #
G121666533
UPC #
195711211576
Country of Origin
United States

Dimensions

Height
14.29 in

Details

Mounting
Deck-Mount
Finish
Vibrant Polished Nickel
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant

Description

The KOHLER Billet kitchen and bar sink faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. This style melds with a unique two-function aerator to supply two options for spray function with a simple twist of the end of the deck-mount bar sink faucet spout. The faucet also includes a convenient coordinating side sprayer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.