
Billet Single-handle bar sink faucet with two-function extended-reach spout and side sprayer
Mfr # 28667-9-BV
Zoro # G821666543
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck-Mount
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Height
14.29 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28667-9-BV
Zoro #
G821666543
UPC #
195711211644
Country of Origin
United States
Dimensions
Height
14.29 in
Details
Mounting
Deck-Mount
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Item
Kitchen Sink Faucets
Finish
Vibrant Brushed Bronze
Description
The KOHLER Billet kitchen and bar sink faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. This style melds with a unique two-function aerator to supply two options for spray function with a simple twist of the end of the deck-mount bar sink faucet spout. The faucet also includes a convenient coordinating side sprayer.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.