
Billet Single-handle bar sink faucet with two-function extended-reach spout and side sprayer
Mfr # 28675-9-SN
Zoro # G121665673
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Height
16.13 in
Mounting
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28675-9-SN
Zoro #
G121665673
UPC #
195711212740
Country of Origin
United States
Dimensions
Height
16.13 in
Details
Item
Kitchen Sink Faucets
Finish
Vibrant Polished Nickel
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Mounting
Deck-Mount
Description
The KOHLER Billet kitchen and bar sink faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet single-handle extended-reach deck-mount bar sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen and bar sink faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.