Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billet Touchless pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28670-3RT2-BV

  • Zoro # G021666404


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Bronze
Overall Height
19.52 in
Overall Width
5.83 in
Typical Application
Residential
Overall Length
11.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28670-3RT2-BV
Zoro #
G021666404
UPC #
195711260864
Country of Origin
United States

Dimensions

Overall Height
19.52 in
Overall Width
5.83 in
Overall Length
11.26 in

Details

Color/Finish
Vibrant Brushed Bronze
Typical Application
Residential
Item
Kitchen Sink Faucets
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Drain Style
Contemporary

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.