
Billet Touchless pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28670-3RT2-CP
Zoro # G321666524
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Overall Width
5.83 in
Mounting Type
Deck-Mount
Typical Application
Residential
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28670-3RT2-CP
Zoro #
G321666524
UPC #
195711260802
Country of Origin
United States
Dimensions
Overall Width
5.83 in
Overall Length
11.26 in
Overall Height
19.52 in
Details
Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Color/Finish
Polished Chrome
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.