Zoro Homepage

Billet Touchless pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28670-9RT2-AF

  • Zoro # G121665475


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant French Gold
Mounting Type
Deck-Mount
Typical Application
Residential
Drain Style
Contemporary
Overall Width
5.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28670-9RT2-AF
Zoro #
G121665475
UPC #
195711260949
Country of Origin
United States

Dimensions

Overall Width
5.56 in
Overall Height
19.52 in
Overall Length
11.24 in

Details

Color/Finish
Vibrant French Gold
Mounting Type
Deck-Mount
Typical Application
Residential
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.