
Billet Touchless pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28670-9RT2-BV
Zoro # G321665640
product price: $1,192.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Mounting Type
Deck-Mount
Overall Length
11.24 in
Overall Height
19.52 in
Color/Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28670-9RT2-BV
Zoro #
G321665640
UPC #
195711260956
Country of Origin
United States
Dimensions
Overall Length
11.24 in
Overall Height
19.52 in
Overall Width
5.56 in
Details
Drain Style
Contemporary
Mounting Type
Deck-Mount
Item
Kitchen Sink Faucets
Color/Finish
Vibrant Brushed Bronze
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Typical Application
Residential
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.