Zoro Homepage

Billet Two-hole bridge kitchen sink faucet with side sprayer

  • Mfr # 28665-3-AF

  • Zoro # G921666467


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Residential
Drain Style
Contemporary
Color/Finish
Vibrant French Gold
Overall Width
10.91 in
Overall Height
12.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28665-3-AF
Zoro #
G921666467
UPC #
195711211163
Country of Origin
United States

Dimensions

Overall Width
10.91 in
Overall Height
12.81 in
Overall Length
9.34 in

Details

Typical Application
Residential
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Color/Finish
Vibrant French Gold
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.