
Billet Two-hole bridge kitchen sink faucet with side sprayer
Mfr # 28665-3-SN
Zoro # G121666410
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Overall Width
10.91 in
Overall Height
12.81 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Mounting Type
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28665-3-SN
Zoro #
G121666410
UPC #
195711211217
Country of Origin
United States
Dimensions
Overall Width
10.91 in
Overall Height
12.81 in
Overall Length
9.34 in
Details
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Mounting Type
Deck-Mount
Color/Finish
Vibrant Polished Nickel
Typical Application
Residential
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.