
Billet Two-hole bridge kitchen sink faucet with side sprayer
Mfr # 28665-3-VS
Zoro # G521666591
product price: $1,233.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Overall Height
12.81 in
Overall Width
10.91 in
Typical Application
Residential
Mounting Type
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28665-3-VS
Zoro #
G521666591
UPC #
195711211231
Country of Origin
United States
Dimensions
Overall Height
12.81 in
Overall Width
10.91 in
Overall Length
9.34 in
Details
Drain Style
Contemporary
Typical Application
Residential
Mounting Type
Deck-Mount
Color/Finish
Vibrant Stainless
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.