Zoro Homepage

Billet Two-hole bridge kitchen sink faucet with side sprayer

  • Mfr # 28673-9-VS

  • Zoro # G021665483


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.74 in
Typical Application
Residential
Drain Style
Transitional
Color/Finish
Vibrant Stainless
Overall Length
11.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28673-9-VS
Zoro #
G021665483
UPC #
195711212580
Country of Origin
United States

Dimensions

Overall Height
17.74 in
Overall Length
11.32 in
Overall Width
15.62 in

Details

Typical Application
Residential
Drain Style
Transitional
Color/Finish
Vibrant Stainless
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
Mounting Type
Deck-Mount
Item
Kitchen Sink Faucets

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.