Zoro Homepage

Billet Two-hole wall-mount bridge kitchen sink faucet

  • Mfr # 28666-3-2MB

  • Zoro # G621666606


product price: $1,957.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Traditional
Typical Application
Residential
Color/Finish
Vibrant Brushed Moderne Brass
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28666-3-2MB
Zoro #
G621666606
UPC #
195711211330
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
10.91 in
Overall Height
6.67 in

Details

Drain Style
Traditional
Item
Kitchen Sink Faucets
Typical Application
Residential
Color/Finish
Vibrant Brushed Moderne Brass
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Mounting Type
Wall-Mount

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet wall-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.