Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billet Two-hole wall-mount bridge kitchen sink faucet

  • Mfr # 28666-3-BMB

  • Zoro # G521666539


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Residential
Overall Width
10.91 in
Drain Style
Traditional
Color/Finish
Matte Black with Brushed Moderne Brass
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28666-3-BMB
Zoro #
G521666539
UPC #
195711211361
Country of Origin
United States

Dimensions

Overall Width
10.91 in
Overall Length
13 in
Overall Height
6.67 in

Details

Typical Application
Residential
Item
Kitchen Sink Faucets
Drain Style
Traditional
Color/Finish
Matte Black with Brushed Moderne Brass
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Mounting Type
Wall-Mount

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet wall-mount kitchen faucet collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.