
Billet Two-hole wall-mount bridge kitchen sink faucet
Mfr # 28672-3-BMB
Zoro # G421665564
product price: $1,630.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Overall Length
14.25 in
Typical Application
Residential
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Color/Finish
Matte Black with Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28672-3-BMB
Zoro #
G421665564
UPC #
195711212269
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
14.25 in
Overall Width
10.91 in
Details
Item
Kitchen Sink Faucets
Typical Application
Residential
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Color/Finish
Matte Black with Brushed Moderne Brass
Mounting Type
Wall-Mount
Drain Style
Contemporary
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet wall-mount kitchen faucet collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.