Zoro Homepage

Billet Two-hole wall-mount bridge kitchen sink faucet

  • Mfr # 28672-9-2MB

  • Zoro # G421665496


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Mounting Type
Wall-Mount
Color/Finish
Vibrant Brushed Moderne Brass
Typical Application
Residential
Overall Width
10.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28672-9-2MB
Zoro #
G421665496
UPC #
195711212320
Country of Origin
United States

Dimensions

Overall Width
10.91 in
Overall Height
12 in
Overall Length
14.25 in

Details

Drain Style
Contemporary
Mounting Type
Wall-Mount
Color/Finish
Vibrant Brushed Moderne Brass
Typical Application
Residential
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet wall-mount kitchen faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.