
Billet Wall-mount pot filler
Mfr # 28678-3-BMB
Zoro # G221665757
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Connection Size
1/2 in NPT
Flow Rate
3.2 GPM
Spout Reach
13.125 in
Mounting
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28678-3-BMB
Zoro #
G221665757
UPC #
195711213075
Country of Origin
United States
Dimensions
Connection Size
1/2 in NPT
Height
10-1/4 in
Details
Handle Type
Cross
Flow Rate
3.2 GPM
Spout Reach
13.125 in
Mounting
Wall-Mount
Faucet Handle Material
Metal
Valve Type
Ceramic Disc
Body Material
Metal
Item
Kitchen Sink Faucets
Connection
NPT
Number of Handles
2
Finish
Matte Black with Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen wall-mount pot filler collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.