
Billet Wall-mount pot filler
Mfr # 28678-9-CP
Zoro # G921665514
product price: $855.99
/ea
Free Shipping & Returns
Key Features
Spout Reach
13.125 in
Number of Handles
2
Mounting
Wall-Mount
Connection
NPT
Handle Type
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28678-9-CP
Zoro #
G921665514
UPC #
195711213181
Country of Origin
United States
Dimensions
Height
10.25 in
Connection Size
1/2 in NPT
Details
Spout Reach
13.125 in
Number of Handles
2
Mounting
Wall-Mount
Finish
Polished Chrome
Connection
NPT
Handle Type
Wheel
Body Material
Metal
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1
Faucet Handle Material
Metal
Item
Kitchen Sink Faucets
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen wall-mount pot filler collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.