Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billet Wall-mount pot filler

  • Mfr # 28678-9-VS

  • Zoro # G121665468


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Wheel
Height
10.25 in
Mounting
Wall-Mount
Number of Handles
2
Flow Rate
3.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28678-9-VS
Zoro #
G121665468
UPC #
195711213211
Country of Origin
United States

Dimensions

Height
10.25 in
Connection Size
1/2 in NPT

Details

Handle Type
Wheel
Mounting
Wall-Mount
Number of Handles
2
Flow Rate
3.2 GPM
Faucet Handle Material
Metal
Connection
NPT
Spout Reach
13-1/8 in
Body Material
Metal
Finish
Vibrant Stainless
Standards
ASME A112.18.1/CSA B125.1
Item
Kitchen Sink Faucets
Valve Type
Ceramic Disc

Description

The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen wall-mount pot filler collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.