Zoro Homepage

Billings 23 in. Sink rack Stainless Steel

  • Mfr # 33717-ST

  • Zoro # G615694486


product price: $82.98
/ea
Free Shipping & Returns

Key Features

Overall Width
14.11 in
Finish
Stainless Steel
Overall Length
14.45 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33717-ST
Zoro #
G615694486
UPC #
195711134387
Country of Origin
China

Dimensions

Overall Width
14.11 in
Overall Length
14.45 in

Details

Finish
Stainless Steel
Item
Sink Racks & Baskets
Color
Silver

Description

Ensure the long-lasting beauty of your Billings sink with this sink rack. Designed to fit into the K-33711 Billings single-bowl kitchen sink, this rack helps safeguard fragile dishes and protects the sink's Neoroc surface. Create a kitchen space that works for you with KOHLER.


  • For use with the K-33711 Billings kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.