Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billings 27 undermount single-bowl kitchen sink Matte Brown

  • Mfr # 33713-CM2

  • Zoro # G115622057


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.5 in
Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Brown
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33713-CM2
Zoro #
G115622057
UPC #
195711148452
Country of Origin
Mexico

Dimensions

Overall Length
26.5 in
Overall Width
18.3 in
Bowl Depth
9.64 in

Details

Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Brown
Item
Kitchen Sinks
Product Style
Contemporary
Bowl Shape
Rectangle
Color
Matte Brown
Standards
CSA Listed

Description

The Billings 27" undermount kitchen sink raises the bar on functionality and professional styling with options for custom accessories sold separately that integrate seamlessly within the bowl's ledge. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl allows you to soak and clean large cookware and bakeware and has easy-to-clean rounded corners.


  • 30" (762 mm) minimum base cabinet width
  • Single large bowl
  • 9" (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.