Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billings 27 undermount single-bowl workstation kitchen sink Matte Brown

  • Mfr # 33713-PC-CM2

  • Zoro # G115622132


product price: $799.50
/ea
Free Shipping & Returns

Key Features

Overall Length
26.5 in
Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Brown
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33713-PC-CM2
Zoro #
G115622132
UPC #
195711148513
Country of Origin
Mexico

Dimensions

Overall Length
26.5 in
Overall Width
18.3 in
Bowl Depth
9.64 in

Details

Mounting Type
Undermount
Body Material
Neoroc Composite
Finish
Matte Brown
Item
Kitchen Sinks
Color
Matte Brown
Product Style
Contemporary
Standards
CSA Listed
Bowl Shape
Rectangle

Description

The Billings 27" undermount workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye toward food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl allows you to soak and clean large cookware and bakeware and has easy-to-clean rounded corners.


  • 30" (762 mm) minimum base cabinet width
  • Single large bowl
  • 9" (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.