Zoro Homepage

Body Asm, #1468226-96

  • Mfr # 1468226-96

  • Zoro # G108597997


product price: $48.05
/ea

Key Features

Height
5.708 in
Width
15.354 in
Length
19.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468226-96
Zoro #
G108597997
UPC #
195711071392
Country of Origin
Unknown

Dimensions

Height
5.708 in
Width
15.354 in
Length
19.291 in

Description

Body Asm
  • •19.291 in. L x 15.354 in. W x 5.708 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.