Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Assembly, Pop Up Rods Faucets

  • Mfr # 1035627-BC

  • Zoro # G8277686


product price: $8.39
/ea

Key Features

Fits Brand
Kohler
Material
Metal
Finish
Chrome
Material of Construction
Metal
Overall Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035627-BC
Zoro #
G8277686
UPC #
650531490490
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Overall Width
1 1/2 in
Overall Height
9 7/8 in

Details

Fits Brand
Kohler
Material
Metal
Finish
Chrome
Material of Construction
Metal
Item
Clicker Drain Body Assembly
Ligature Resistant
No
Compatible with Brand
Kohler
Product Type
Clicker Drain Body Assembly

Description

Clicker Drain Body Assembly, Overall Width 1 1/2 in, Product Type Clicker Drain Body Assembly, Finish Bright Chrome, Overall Length 6 7/8 in, Material Metal, Overall Height 9 7/8 in, Compatible with Brand Kohler, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.