Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolero Oval Drop-In/Under-Mount Bathr

  • Mfr # 2611-SU-NA

  • Zoro # G8672070


product price: $321.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Drop In, Undermount
Overall Length
16-3/4 in
Overall Width
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611-SU-NA
Zoro #
G8672070
UPC #
040688581590
Country of Origin
China

Dimensions

Overall Length
16-3/4 in
Overall Width
11-3/4 in
Overall Height
6 in
Bowl Size
15 in x 10 in
Bowl Depth
5-1/2 in

Details

Item
Bolero Oval Drop-In/Under-Mount Bathr
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Drop In, Undermount
No. of Bowls
1
Number of Holes
0
Collection
Bolero
Faucet Mounting Centers
0 in
Finish
Stainless
Bowl Shape
Oval
ADA Compliant
Yes

Description

Bolero Oval Drop-In/Under-Mount Bathr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.